{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Karton | |
| Battery voltage | 18 V | |
| maximum torque | 200 Nm | |
| No load speed | 0 min-1 - 3.4 min-1 | |
| Number of impacts | 0 min-1 - 4 min-1 | |
| Toolholder | 1/4'' Sechskant Uni | |
| Weight without battery | 1.1 kg | |
| Length | 225 mm | |
| Width | 184 mm | |
| Height | 96 mm |
| Article number | 2152133 | |
| Catalog number | Z071338 | |
| EAN / GTIN | 4059952596655 | |
| Manufacturer number | 06019J2105 |