BOSCH cordless drill driver GSR 18V-45 set

Article no.: 2151872 Catalog no.: Z071336
Price per 1 Piece
Net price: CHF 268.31
incl. vRG CHF 6.31
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging L-Case
suitable battery - supplier / battery type / voltage Lithium-Ionen
Battery voltage 18 V
maximum torque soft 21 Nm
maximum torque hard 45 Nm
Weight without battery 0.9 kg
Battery type Lithium-Ionen

Identification & Classification

Article number 2151872
Catalog number Z071336
EAN / GTIN 4059952635682
Manufacturer number 06019K3205

Description

Description:

Reliable power in the most compact Bosch Professional 18V screwdriver

    • Brushless motor with a maximum torque of 45 Nm and a speed of 1,900 min-¹
    • Robust 13 mm metal chuck for excellent torque transmission
    • Highly efficient brushless motor extends operating time and tool life
    • Lightweight design with a head length of just 159 mm and belt clip for easy carrying
  • Supplied with:

    • GAL 18V-20 Professional charger
    • 82-piece accessory set
    • L-Case Pick & Click
    • 2 x GBA 18V 2.0Ah battery

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Select pick-up location

    Sign in

    Are you a new customer?

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart