{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 55 mm | |
| Overall length | 1,000 mm | |
| Working length | 850 mm | |
| Shank | SDS Max |
| Article number | 2149781 | |
| Catalog number | Z782114 | |
| EAN / GTIN | 3165140021982 | |
| Manufacturer number | 1618596458 |