MILWAUKEE PACKOUT 6-slot Charger M18 MPC6

Article no.: 2149155 Catalog no.: Z073842
Price per 1 Piece
Net price: CHF 362.18
incl. vRG CHF 0.68
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Maximum number of charging points 6
Manufacturer's designation M18 MPC6
Handle Ja
Charging current 6 A

Identification & Classification

Article number 2149155
Catalog number Z073842
EAN / GTIN 4058546524203
Manufacturer number 4932498551

Description

Description:


  • Transportable charger, specifically designed for use in vehicles and trailers
  • Switch between 6A day charging and 2.5A night charging mode to maximize circuit efficiency
  • Charge up to 72 M18 batteries from a single outlet using the night charging mode with 12 chargers
  • 6 M18™ charging stations
  • REDLINK™ intelligence: Optimizes charging rates based on battery type and temperature to minimize charge time and maximize battery life
  • Convenient and adjustable carrying handle
  • Charges 6 M18™ B5 batteries in 3 hours
  • Compatible with all PACKOUT™ products
  • Compatible with all M18™ batteries
  • Cable management and detachable cable
  • Batteries lock into the charger
  • Charges 2 batteries simultaneously with fast-charging function

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart