CEJN Blow Gun detectable Series 208 G1/4 IG 1000mm

Article no.: 2148640 Catalog no.: Z084241
Price per 1 Piece
Net price: CHF 66.10
on request
In stock
2 pieces in stock

Select article variation and quantity

Length Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length exhaust pipe 1,000 mm
maximum operating pressure 16 bar
Internal thread ⌀ 1/4 in
Exhaust noise 96 dB(A)

Identification & Classification

Article number 2148640
Catalog number Z084241
EAN / GTIN 7391390534767
Manufacturer number 112087001

Description

Description:

208 Detect – The First Metal- and X-Ray Detectable Plastic Air Blow Gun on the Market

In the food and beverage industry, compliance with strict food safety standards is of the utmost importance. To enhance the safety of the production process, CEJN introduces a true innovation with the 208 Detect air blow gun. It is the first metal- and X-ray detectable plastic air blow gun to be launched on the global market. Since even the smallest material fragments can be detected, the risk of accidental contamination or costly recalls is significantly reduced.

Note:

Approved by: FDA / EU Certificate

Application Notes:

Designed and Manufactured for Enhanced Food Safety

Food safety systems such as HACCP, IFS, and BRC have identified contamination by foreign objects (i.e., unwanted solid particles in food) as one of the main risks in the production process, with metals and plastics being among the most common material contaminants in food. The detectable plastic of the 208 Detect air blow gun allows the detection of plastic parts as small as 2x2 mm* in metal detectors and X-ray inspection systems and complies with HACCP, IFS, BRC, and GFSI standards such as FSSC 22000.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart