{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for ER collets | 25 | |
| Clamping range | 1 mm - 16 mm | |
| Overhang dimension A | 76 mm | |
| External ⌀ D | 42 mm | |
| Spare ER clamping nut | 25 | |
| ER chuck key | 25 | |
| Type of product | Collet chucks |
| Article number | 2146459 | |
| Catalog number | 080750 | |
| EAN / GTIN | 4069515008570 | |
| Manufacturer number | 080750 MK2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |