Linishing belt zirconium aluminium oxide (ZA) ZK713X, 13×457 mm, Grit: 60

Article no.: 214393 Catalog no.: 558250
Price per 1 Piece (CHF 3.31 / 1 Metre)
Net price: CHF 1.40

Scale prices:

  • from 1 Piece
    CHF 1.51 / 1 Piece
    (CHF 3.31 / 1 Metre)
  • from 100 Piece
    CHF 1.30 / 1 Piece
    (CHF 2.84 / 1 Metre)
on request
In stock
180 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration ZK713X
Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 13 mm
Linishing belt length 457 mm
Type of product Linishing belt

Identification & Classification

Article number 214393
Catalog number 558250
EAN / GTIN 4018875042786
Manufacturer number 704278
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
Wood
 
23
dry
 

Description

Version:

High-performance linishing belt with Zirconium Aluminium Oxide (ZA) for a high removal rate. The continuous self-sharpening characteristics of Zirconium Aluminium Oxide permit longer belt life at higher removal rates and a more consistent surface quality compared to Aluminium Oxide.
X-fabric (sturdy) for high removal rates on stationary machines.

Application:

For use on all steels and steel alloys, cast iron, and also non-ferrous metals.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart