MILWAUKEE PACKOUT 38cm Work Bag

Article no.: 2139035 Catalog no.: Z071214
Price per 1 Piece
Net price: CHF 102.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 381 mm
External dimension width 427 mm
External dimension height 254 mm

Identification & Classification

Article number 2139035
Catalog number Z071214
EAN / GTIN 4058546286941
Manufacturer number 4932471066

Description

Description:

Part of the modular PACKOUT™ storage system
Durable construction made of 1680 DEN ballistic nylon
Impact-resistant base for secure standing and protection against water and dirt
Large storage space for bigger power tools
Padded shoulder strap, top handle, and side handle for flexible carrying options

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart