Digital height gauge MA V4 400

Article no.: 2138734 Catalog no.: Z444840
Price per 1 Piece
Net price: CHF 4’287.51
incl. vRG CHF 7.51
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading 407mm / 16in
Repeatability hole 3µm µm
Repetition accuracy (2 σ) 2µm µm
Interface USB / RS232
Type of rechargeable battery Lithium-Ionen-Battery
Gauging force 0.75N - 1.5N N
Weight 21 kg

Identification & Classification

Article number 2138734
Catalog number Z444840
EAN / GTIN 2000001150856
Manufacturer number 700 110 10 04

Description

Description:

Its user-friendly display unit features easily accessible functions depicted with universally understandable symbols. The large 2-line “Black Mask” display offers exceptional contrast in all lighting conditions, setting it apart in the market.

Building on the success of the V3, the V4 height gauge extends capabilities with a second probe holder and an air cushion for effortless movement on the measuring table.

The handle boasts programmable function buttons, providing swift access to frequently used functions, ensuring efficient operation by both skilled and untrained personnel.

Explore the vast range of accessories available, enhancing the adaptability of the Trimos Height Gauge V4 to meet your specific measurement needs. Invest in precision, reliability, and efficiency – choose Trimos for a superior metrology experience.

Advantage:

  • Measuring ranges 400 and 700 mm
  • Extremely easy to use
  • Electronically adjustable measuring force
  • Autonomy: 20 h (lithium-ion batteries)
  • Standard probes up to 400 mm
  • Vast range of accessories
  • All adjustments possible without tools
  • RS232 et USB interfaces
  • Wireless data transfer (optional)

Supplied with:

  • TA-MG-104, Calibration Gauge 25mm
  • TA-MI-101, Ruby Probe Ball Ø4/L=90
  • TA-IH-135, Standard Angle Probe Tip Holder Ø8
  • TA-EL-132, AC/DC Converter 240/24V - 3.0A (36W)
  • Calibration Certificate
  • USB Storage Trimos
  • Transport Box
  • Pallet

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart