Digital height gauge MA/MO V5 400

Article no.: 2138732 Catalog no.: Z444850
Price per 1 Piece
Net price: CHF 4’627.51
incl. vRG CHF 7.51
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading 407mm / 16in
Repetition accuracy (2 σ) 2µm µm
Interface USB / RS232
Gauging force 0.75N - 1.5N N
Weight 21 kg

Identification & Classification

Article number 2138732
Catalog number Z444850
EAN / GTIN 2000001150832
Manufacturer number 700 110 10 05

Description

Description:

The V5 represent a consolidation of know-how accumulated over the years. The very legible display and the user-friendly functions offer exceptional comfort use. But that’s not it. The V5 is equipped with a revolutionary displacement handwheel which offers its user the choice of the displacement mode of the measuring carriage, either manual or motor-driven. Each one of these modes, suffers from no compromise, which means that the user who prefers a manual instrument will not notice a difference with a classic manual instrument and the same applies to the motor-driven displacement. This innovation avoids having to make a difficult choice during the purchase and can accommodate multiple potential users with the same instrument.

The design of the V5 with its side probe holders revives an old Trimos tradition. They enable measuring with long, robust probes guaranteeing an excellent repeatability.

Advantage:

  • Measuring ranges 400, 700 and 1100 mm
  • Extremely easy to use
  • Electronically adjustable measuring force
  • Manual or motor-driven displacement
  • Standard probes up to 400 mm
  • Vast range of accessories
  • All adjustments possible without tools
  • RS232 et USB interfaces
  • Wireless data transfer (optional)

Supplied with:

  • TA-MG-104, Calibration Gauge 25mm
  • TA-MI-101, Ruby Probe Ball Ø4/L=90
  • TA-IH-135, Standard Angle Probe Tip Holder Ø8
  • TA-EL-132, AC/DC Converter 240/24V - 3.0A (36W)
  • Protective Cover
  • USB Storage Trimos
  • Calibration Certificate
  • Transport Box
  • Pallet

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart