Digital height gauge MA/MO V6 1100

Article no.: 2138727 Catalog no.: Z444860
Price per 1 Piece
Net price: CHF 9’100.00
incl. vRG CHF 10.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading 1110mm / 44in
Repeatability hole 2µm µm
Repetition accuracy (2 σ) 1µm µm
Interface USB / RS232
Gauging force 0.75N - 1.5N N
Weight 33 kg

Identification & Classification

Article number 2138727
Catalog number Z444860
EAN / GTIN 2000001150788
Manufacturer number 700 110 30 06

Description

Description:

The V6 represent a consolidation of know-how accumulated over the years. The very legible display and the user-friendly functions offer exceptional comfort use. But that’s not it. The V6 is equipped with a revolutionary displacement handwheel which offers its user the choice of the displacement mode of the measuring carriage, either manual or motor-driven. Each one of these modes, suffers from no compromise, which means that the user who prefers a manual instrument will not notice a difference with a classic manual instrument and the same applies to the motor-driven displacement. This innovation avoids having to make a difficult choice during the purchase and can accommodate multiple potential users with the same instrument.

The design of the V6 with its side probe holders revives an old Trimos tradition. They enable measuring with long, robust probes guaranteeing an excellent repeatability.

Advantage:

  • Measuring ranges 400, 700 and 1100 mm
  • Extremely easy to use
  • Electronically adjustable measuring force
  • Manual or motor-driven displacement
  • Standard probes up to 400 mm
  • Vast range of accessories
  • All adjustments possible without tools
  • RS232 et USB interfaces
  • Wireless data transfer (optional)

Supplied with:

  • TA-MG-104, Calibration Gauge 25mm
  • TA-MI-101, Ruby Probe Ball Ø4/L=90
  • TA-IH-135, Standard Angle Probe Tip Holder Ø8
  • TA-EL-132, AC/DC Converter 240/24V - 3.0A (36W)
  • Protective Cover
  • USB Storage Trimos
  • Calibration Certificate
  • Transport Box
  • Pallet

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart