Digital height gauge MA/V8 1100RF

Article no.: 2138724 Catalog no.: Z444870
Price per 1 Piece
Net price: CHF 11’790.00
incl. vRG CHF 10.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading 1109mm / 44in
Repeatability hole 1µm µm
Repetition accuracy (2 σ) 0.4µm µm
Interface USB / RS232
Gauging force 0.75N - 1.5N N
Weight 34 kg

Identification & Classification

Article number 2138724
Catalog number Z444870
EAN / GTIN 2000001150757
Manufacturer number 700 110 30 18

Description

Description:

The mechanical design and delivery scope of the V8 are identical to the V9. It shares the features that made the model V9 so successful: extreme precision and repeatability, high resolution, and Swiss made finish. What is to underline about this new model is its specific handle for fine adjustment. Trimos developed this fine adjustment to answer to specific applications requiring a fine adjustment of carriage position.

The V8 guarantees, like its predecessors, an extremely easy use with great robustness, flexibility and extreme precision.

The large 2-line « Black Mask » display of the V8 offers an exceptional contrast in all lighting conditions. The display provides functions that are directly accessible and depicted with symbols easy to understand.

Advantage:

  • Measuring ranges 400 to 1100 mm
  • Specific handle for fine adjustment
  • Manual displacement
  • Exceptional precision level
  • Large range of accessories
  • All adjustments possible without tools
  • RS232 et USB interfaces
  • Wireless data transfer (optional)

Supplied with:

  • TA-MG-104, Calibration Gauge 25mm
  • TA-MI-101, Ruby Probe Ball Ø4/L=90
  • TA-IH-135, Standard Angle Probe Tip Holder Ø8
  • TA-EL-132, AC/DC Converter 240/24V - 3.0A (36W)
  • Protective Cover
  • USB Storage Trimos
  • Calibration Certificate
  • Transport Box
  • Pallet

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart