{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Application | All-purpose work gloves, cold protection | |
| Glove size | 9 | |
| Scope of application | Allround Arbeitshandschuhe, Kälteschutz | |
| Length | 260 mm - 280 mm | |
| Material | Spandex | |
| Colour | White |
| Article number | 2138274 | |
| Catalog number | Z094822 | |
| EAN / GTIN | 7340118323817 | |
| Manufacturer number | 292-9 |