FLEX cordless stirrer 18-EC WR2 120

Article no.: 2138008 Catalog no.: 07449
Price per 1 Piece (CHF 422.33 / 1 Piece)
Net price: CHF 390.68
incl. vRG CHF 0.68
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Voltage 18 V

Identification & Classification

Article number 2138008
Catalog number 07449
EAN / GTIN 4030293224520
Manufacturer number 49-964

Description

Technical Data:

Akku-Kapazität 2,5 / 5,0 / 8,0 Ah
Max. Rührkorbdurchmesser 120 mm
Werkzeugaufnahme M14
Leerlaufdrehzahl 1. Gang 0 – 210 / 325 / 530 1/min
Leerlaufdrehzahl 2. Gang 0 – 320 / 490 / 780 1/min
Spannhalsdurchmesser 53 mm
Abmessung LxBxH 355x230x320 mm
Gewicht ohne Akkupack 4,1 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart