Safety Helmet EVOALTA Dualswitch wheel ratched vented black

Article no.: 2136473 Catalog no.: Z097868
Price per 1 Piece
Net price: CHF 85.50
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Color Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Material of helmet shell ABS
Weight 500 g
Standard EN12492, EN397, EN50365

Identification & Classification

Article number 2136473
Catalog number Z097868
EAN / GTIN 5038428860246
Manufacturer number ARD170-401-100

Description

Version:

The EVO® ALTA™ DualSwitch™ features the unique JSP DualSwitch™ harness system, certified to EN 12492 and EN 397 with a switch on the chin strap. The 4-point chin strap allows you to switch between the two standards at the touch of a button.
  • Interchangeable front module
  • Compatibility&Accessories
  • All-round protection
  • Double ventilation
  • Epp liner
  • maximum comfort
  • secure fit
  • 4-point chin strap


An individual logo print is possible from 10 pieces and can be requested if required.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart