Abrasive fleece hand pads, roll with 60 pieces Multiflex, 100×200 mm, Fleece structure: 280

Article no.: 213421 Catalog no.: 556150
Set price 60 Piece (CHF 58.37 / 1 Square metre)
Net price: CHF 64.80
on request
In stock
68 pieces in stock

Select article variation and quantity

Fleece structure Set price 60 Piece (incl. VAT)
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 280 - 360
Grit designation medium fine
Fleece structure 280
Iron, sulphur and chlorine constituents < 0.1 %
Width 100 mm
Length 200 mm
Version A Very Fine
3M designation MX
Colour purple
Type of product Abrasive fleece pad

Identification & Classification

Article number 213421
Catalog number 556150
EAN / GTIN 2050001747679
Manufacturer number 07521
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
Hand-Pads of flexible and aggressive abrasive fleece.

Advantage:

  • Adapts to the shape of the component.
  • The open structure prevents clogging and reduces heat development.
  • Consistent reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Medium / medium fine: universally applicable to remove rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces or for degreasing and cleaning prior to painting.

Supplied with:

Roll with 60 pieces tear-off pads for dispensing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart