{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width | 220 mm | |
| Height | 70 mm | |
| Weight | 0.59 kg | |
| Material | Leder | |
| Colour | schwarz |
| Article number | 2132724 | |
| Catalog number | Z098801 | |
| EAN / GTIN | 7611005008552 | |
| Manufacturer number | 300855 |