GEKA/STORZ Messing Kugelhahn

Article no.: 2132566 Catalog no.: 04105
Price per 1 Piece
Net price: CHF 61.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2132566
Catalog number 04105
EAN / GTIN 7612428179805
Manufacturer number 9999.000.00.02

Description

Technical Data:

  • Storz: 25-D
  • Knaggenabstand: 31 mm
  • Material: Storz Kupplung Aluminium
  • Material Wasserkupplung: Messing
  • Material Kugelhahn: Messing
  • Klauenabstand Wasserkupplung: 40 mm
  • Betriebsdruck: max. 10 bar
  • Temperaturbereich: -40°C bis max. +110°C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart