{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 18 mm | |
| Shank | 10 Rundschaft | |
| Working length | 500 mm | |
| Overall length | 600 mm |
| Article number | 2131473 | |
| Catalog number | Z070148 | |
| EAN / GTIN | 4002395331918 | |
| Manufacturer number | 4932363679 |