BOSCH PRO SDS plus-4C Flat Chisel Set, 20 x 250 mm, 10 pcs

Article no.: 2127739 Catalog no.: Z782503
Price per 1 Piece
Net price: CHF 69.10
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank SDS Plus
overall length 250 mm
Blade width 20 mm

Identification & Classification

Article number 2127739
Catalog number Z782503
EAN / GTIN 3165140462785
Manufacturer number 2608690131

Description

Description:

Designed for chiselling concrete - We made the PRO SDS plus-4C Flat Chisel for professionals who need to do demolition and adjustment work in concrete and brick. The chisel has a Flat Cutting Edge to ensure long-lasting performance. The flat design of the PRO SDS plus-4C ensures the chisel helps you break up concrete and masonry effectively – time and again. Fits all SDS plus rotary hammer drills

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart