{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade ⌀ D | 235 mm | |
| Bore ⌀ | 30 mm | |
| Number of teeth | 16 | |
| Width of cut B | 2.8 mm |
| Article number | 2127729 | |
| Catalog number | Z591989 | |
| EAN / GTIN | 3165140194297 | |
| Manufacturer number | 2608640636 |