BOSCH PRO Multi Diamond Blade, 300x22.23 mm

Article no.: 2126282 Catalog no.: Z570113
Price per 1 Piece
Net price: CHF 87.20
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through hole 300 mm
Bore, Ø 22.23 mm

Identification & Classification

Article number 2126282
Catalog number Z570113
EAN / GTIN 3165140869775
Manufacturer number 2608615067

Description

Description:

Lasts up to 1.5x longer than a Bosch Eco for Universal Cutting Disc - An all-purpose diamond cutting disc is indispensable to professionals on the construction site. We made the PRO Multi Material Diamond Cutting Disc strong enough to tackle any material you need to cut. Advanced design features ensure the PRO Multi Material lasts longer than standard diamond cutting wheels. Low friction segments minimise wear on the side of the disc and extract dust quickly from the cutting area, offering long-lasting performance. With 25.4 mm bore, fits 20 mm bores with reduction rings

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart