BOSCH PRO Concrete Diamond Blade, 300x20/25.4 mm

Article no.: 2126252 Catalog no.: Z570111
Price per 1 Piece
Net price: CHF 174.50
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through hole 300 mm
Bore, Ø 20/25.4 mm

Identification & Classification

Article number 2126252
Catalog number Z570111
EAN / GTIN 3165140581639
Manufacturer number 2608602657

Description

Description:

Lasts up to 3x longer than a Bosch Standard for Concrete Cutting Disc - Favoured for its toughness and versatility, concrete is found on every construction site, but cutting it requires a diamond disc. We designed the PRO Concrete to give professionals a cutting disc that offers a great cut and exceptional lifespan. The durability of the PRO Concrete is based on advanced design and high-quality materials. The disc's diamond segments are laser-welded. Their low-friction design helps remove dust from the cut, preventing wear on the side of the disc. With 22.23 mm bore for standard locking nut angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart