BOSCH PRO Stone Diamond Blade, 230x22.23 mm

Article no.: 2126209 Catalog no.: Z570114
Price per 1 Piece
Net price: CHF 122.00
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through hole 230 mm
Bore, Ø 22.23 mm

Identification & Classification

Article number 2126209
Catalog number Z570114
EAN / GTIN 3165140581516
Manufacturer number 2608602645

Description

Description:

Lasts up to 1.5x longer than a Bosch Standard for Stone Cutting Disc - Diamond discs have made working with stone easier than it used to be, but a good building stone is hard on your accessories. Masons working with stone today will be better off with the PRO Stone, a diamond cutting disc with an outstanding lifespan and excellent cut. The durability of the PRO Stone is based on advanced design and high-quality materials. The disc's diamond segments are laser-welded. Their low-friction design helps remove dust from the cut, preventing wear on the side of the disc. With 22.23 mm bore for standard locking nut angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart