{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | M18PAL2 | |
| IP Index of Protection | IP20 | |
| Illumination | 500 lm | |
| Illumination step 2 | 1,000 lm | |
| Illumination step 3 | 2,000 lm | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Li-ion | |
| Battery voltage | 18 V |
| Article number | 2124896 | |
| Catalog number | Z071979 | |
| EAN / GTIN | 4058546484187 | |
| Manufacturer number | 4933493547 |