Digital 2D height gauge Linear Height, Type: PROMO015

Article no.: 2124730 Catalog no.: 405308
Discount
CHF 10’620.82
Price per 1 Piece
Price valid until 31 Jan 2026
Net price: CHF 7’546.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LH-600
Standard Manufacturer’s standard
Measuring range 0 mm - 600 mm
maximum application range 0 mm - 972 mm
Reversible reading mm / inch
Graduations can be switched over 0.1 / 0.01 / 0.001 / 0.0001 mm
Display diagonal 21.3 cm
Display backlit yes
Error limit (L = meas. length in mm) ±(1.1+0.6L/600) µm
Repeatability plane 0.4 µm
Straightness 4 µm
Rectangularity error (frontal) 5 µm
Measurement slide movement pneumatic
Version without handle
Power supply Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Gauging force 1 N
Measurement technology digital
Overall height 996 mm
Weight 26.1 kg
Type of product Height gauge

Identification & Classification

Article number 2124730
Catalog number 405308
EAN / GTIN 7612428107631
Manufacturer number PROMO015
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The Linear Height LH-600F/FG is a high-end 2D height gauge that combines intuitive operation, multi-functionality and exceptional accuracy.
  • Measurements can be performed via the hybrid controller box with touchscreen and integrated membrane keyboard
  • Smallest graduation of 0.1 µm
  • Excellent accuracy of (1.1+0.6L/600) µm
  • Bi-directional Digimatic data output (Digimatic S1)
  • Measurement results can be printed from a receipt printer or Digimatic printer (DP-1VA) and sent to a PC via wireless communication, USB cable or USB stick
  • Pneumatic drive mechanism
  • Automatic execution of taught-in part programs
  • Outstanding visualisation of GO/±NG tolerance comparisons
  • Autonomous operation using rechargeable battery

Supplied with:

Includes mains cable (CEE) and e-learning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart