Digital height gauge and marking-out system with data output, Marking height: Amm

Article no.: 2124728 Catalog no.: 405305
Price per 1 Piece
Net price: CHF 1’480.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2124728
Catalog number 405305
EAN / GTIN 7612428107617
Manufacturer number 570-414
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The Digimatic height gauge and scriber
offers you the following advantages:
  • ABSOLUTE scale, no new reference point setting after switching on again and unlimited travel speed
  • Equipped with a large and smooth-running handwheel
  • Incl. carbide-tipped scriber
  • Large display and control buttons for easy operation

Feature:

  • Digital
  • Graduations: 0.0005 inches/0.01 mm
  • Limit value of measurement deviation E MPE: ±0.002 inches/±0.05 mm
  • Fine adjustment: 6 mm
  • Scale: ABSOLUTE electronic linear scale
  • Display: LCD, character height 10 mm
  • Maximum response speed: Unlimited
  • ON/OFF: Yes
  • ABS/INC (INC ZERO): Yes
  • ORIGIN (ABS zero point): Yes
  • DATA (output with cable) / HOLD (display value): Yes
  • Low-voltage alarm: Yes
  • Can switch between metric/inch: Yes
  • Power supply: 1 pc. SR-44 battery
  • Battery life: Approx. 20000 hours

Supplied with:

Incl. 1x battery, scriber and scriber holder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart