End mill HSS-PM, TiAlN, ⌀ k10 DC: 16Mmm

Article no.: 212403 Catalog no.: 191520
Price per 1 Piece
Net price: CHF 98.30
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ k10 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 6
Helix angle 30-40 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 48 mm
Overall length L 108 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.034 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 212403
Catalog number 191520
EAN / GTIN 4045197103277
Manufacturer number 191520 16M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Multi-flute end mill. Eccentric relief ground.
For the highest demands in respect to material removal rates.
Excellent results when milling dry.
Size 6M−25M MID mills:
Dimensions to manufacturer’s standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart