{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of product | Pistol | |
| Manufacturer's designation | BP 18LTXBL | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| Weight | 0.8 kg | |
| Power supply | Battery-powered |
| Article number | 2121523 | |
| Catalog number | 077336 | |
| EAN / GTIN | 4061792249592 | |
| Manufacturer/responsible person | Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com |