HAZET plate pulling device 581mm

Article no.: 2120765 Catalog no.: Z860482
Price per 1 Piece
Net price: CHF 337.60
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2120765
Catalog number Z860482
EAN / GTIN 4000896264445
Manufacturer number 1774-2

Description

Description:

  • Clamping, pulling, compressing wood.
  • Using wood screws leaves only minor processing marks.
  • Suitable for wood types with an increased risk of cracks and splits
  • Suitable for hard-to-reach places (e.g. in confined areas such as roof slopes, etc.) Pulling together corner joints

Technical Data:

  • Aluminum plates to prevent discoloration
  • Simple and ergonomic handling thanks to the reversible ratchet
  • Very smooth trapezoidal thread TR 16 x 5.6, 8.5 mm ⌀ holes per aluminum plate
  • Clamping range: 115 mm
  • Total width: 581 mm
  • Total height: 280 mm
  • Aluminum plate size: 150 x 75 mm
  • Number of aluminum plates: 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart