µLevel 100 digital clinometer, Type: 1

Article no.: 2120611 Catalog no.: 467573
Price per 1 Piece
Net price: CHF 6’670.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scope of application ± 10 mm/m
Error limit ± 1 µm/m + 0.05% mm/m
Length 150 mm
Width 47 mm
Height 170 mm
Type of product Clinometer

Identification & Classification

Article number 2120611
Catalog number 467573
EAN / GTIN 7612428092135
Manufacturer/responsible person Status Pro Maschinenmesstechnik GmbH, Mausegatt 19, 44866 BOCHUM, Germany

Description

Version:

Achieving precision in machine alignment is a critical aspect of both assembly and quality control. Status Pro’s µLevel® II enables you to achieve an accuracy of 0.001 mm/m, quickly and efficiently. The system is calibrated and ready to use within a minute – perfect for direct on-site measurements. The housing of the µLevel® II is mounted on floating bearings, ensuring that stresses caused by differences in temperature cannot be transferred to the base.

Advantage:

  • Two accuracy classes: Choose between 1 µm/m or 10 µm/m, depending on your requirements.
  • Housing mounted on floating bearings: Stresses caused by differences in temperature cannot be transferred to the base.
  • Inclination LED: Easy to read; provides immediate feedback.
  • Oil-resistant control panel.
  • USB port and Bluetooth connection: Flexibility and simple data processing.
  • Wireless connection to the software: Convenient and efficient data processing.
  • Simple menu structure to avoid user error.
  • Carrying handle: Can be set to three tilt angles and removed for versatile use.
  • Record pitch and roll errors.
  • Differential measurements and automated measurements.

Supplied with:

Clinometer, remote display, case, charger, power supply unit, rechargeable battery.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart