{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank Ø | 6 mm | |
| Total length | 13 mm | |
| Working length | 33 mm |
| Article number | 2120178 | |
| Catalog number | Z782734 | |
| EAN / GTIN | 4059952651194 | |
| Manufacturer number | 2608599053 |