BOSCH PRO Impact Driver Bits and Multi Construction Drill

Article no.: 2120163 Catalog no.: Z675600
Price per 1 Piece
Net price: CHF 59.20
on request
In stock
12 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 40

Identification & Classification

Article number 2120163
Catalog number Z675600
EAN / GTIN 6949509242679
Manufacturer number 2608521U85

Description

Description:

Designed for heavy screwdriving tasks and precise drilling in various materials. Do you need a set of robust screwdriver bits and multi-material drill bits to complete your interior finishing work? Then the PRO Impact Mixed Set is the right choice. The screwdriver bits are made from modified steel for increased stability. Laser markings allow you to quickly select the bit you need. We used the same modified steel for the drill bits and equipped them with carbide tips, so you can easily drill new holes. The PRO Impact Mixed Set is a good choice for interior finishers and installers who need reliable screwdriver bits and drills. The screwdriver bits feature a torsion zone that absorbs torque stresses at the bit tip, ensuring they don’t break. The bits have color-coded rings that indicate the head type, and laser markings to help you choose. The HEX-9 Multi Construction drill bits have durable cutting edges and carbide tips for extra hardness. Their spiral flutes efficiently remove chips, extending the lifespan of the drills. The set comes in a sturdy case with organized slots, allowing you to build your own toolbox. Impact-resistant 1/4-inch hex shank for use with impact drivers and drill drivers.

Content:

PRO Impact screwdriver bits and Multi Construction drill mixed set, 40 pcs.
25 mm screwdriver bit:
PH1; PH2(3x); PH3
PZ1; PZ2(2x); PZ3
T10; T15(2x); T20(3x); T25(3x); T27; T30(3x); T40
H4; H5
SL4.5; SL5.5; SL6.5
55 mm screwdriver bit:
PH2
T20; T25
50 mm socket wrench:
8; 10; 13 mm
60 mm bit holder:
Standard bit holder
Quick change bit holder
EXPERT HEX-9 Multi Construction drill bits:
5; 6; 8(2x) mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart