BOSCH PRO Impact Driver Bit Set, 36-piece

Article no.: 2120133 Catalog no.: Z675598
Price per 1 Piece
Net price: CHF 52.40
on request
In stock
27 pieces in stock

Select article variation and quantity

Content Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 36

Identification & Classification

Article number 2120133
Catalog number Z675598
EAN / GTIN 6949509242532
Manufacturer number 2608522517

Description

Description:

Up to 50x more durable than a Bosch 2607001528 Extra Hard Bit. Are you looking for a compact and reliable screwdriver bit set that you can use for demanding tasks? Then the PRO Impact Set is the right choice. It contains bits that you will need for many screwdriving tasks. The PRO Impact Set is a good choice for installers looking for robust screwdriver bits for tough jobs. The impact driver bits are made of heat-treated, modified steel for excellent stability and resistance to high torque. Their torsion zone absorbs the torque stress at the bit tip to ensure they don’t break. They feature color-coded rings indicating the head type, and laser markings to help you choose the right size. They come housed in a sturdy case and are arranged in holders so you can customize your own toolbox. Impact-resistant 1/4-inch hex shank for use with impact drivers and drill drivers.

Content:

PRO Impact screwdriver bit set, 36 pcs.
with stand 25 mm screwdriver bit:
PH1; PH2(3x); PH3
PZ2(2x); PZ3
T15; T20(2x); T25(2x); T30(2x); T40
55 mm screwdriver bit:
PH2 (2 pcs.)
PZ2 (2 pcs.)
T20; T25; T30
65 mm screwdriver bit:
PH1/PH2; PH2/PH3; PH2/PZ2(2x)
T15/T20(2x); T25/T30
SL1x5.5/SL1x5.5
50 mm nut drivers:
8; 10; 13 mm
60 mm bit holder:
Standard bit holder
Quick change bit holder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart