{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Load capacity | 800 kg | |
| Packing unit | 250 Stück | |
| Length | 750 mm | |
| Belt circumference | 1,500 mm |
| Article number | 2120116 | |
| Catalog number | 04020 | |
| EAN / GTIN | 7610726103706 | |
| Manufacturer number | 2001335 |