{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross section of the slide rail | 30x15 mm mm | |
| Jaw capacity | 800 mm | |
| Throat | 140 mm | |
| Weight | 5 kg |
| Article number | 2113064 | |
| Catalog number | 06011 | |
| EAN / GTIN | 7612428073431 | |
| Manufacturer number | SPZ80K |