{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 25 mm | |
| d1 | M4 | |
| A | 3.95 mm | |
| Strength class | 8.8 | |
| Drive | Hexalobular socket | |
| Norm ISO | 14579 | |
| Shank | Fully threaded | |
| Drive number | T 20 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| Head shape | Cylinder head | |
| dk | 7 mm | |
| k | 4 mm |
| Article number | 211219 | |
| Catalog number | 2900 | |
| EAN / GTIN | 7612428175906 |