{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 15 mm | |
| System | ledboX | |
| Typ | Feeder | |
| Surface | Grey | |
| Version | rechts | |
| Widt | 20 mm | |
| Length | 200 mm | |
| Power | 36 W |
| Article number | 2112067 | |
| Catalog number | 66723 | |
| EAN / GTIN | 4260455297646 |