{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | M12AL-0 | |
| IP Index of Protection | IP54 | |
| Illumination | 200 lm | |
| Illumination step 2 | 400 lm | |
| Illumination step 3 | 1,000 lm | |
| Illumination time stage 2 | 7.5 h | |
| Illumination time stage 3 | 3.5 h | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Li-ion | |
| Battery voltage | 12 V | |
| Lighting life with 4.0 Ah rechargeable battery | 15 h |
| Article number | 2112031 | |
| Catalog number | Z070133 | |
| EAN / GTIN | 4002395158621 | |
| Manufacturer number | 4933451394 |