MILWAUKEE Blade Scraper 127 mm

Article no.: 2110348 Catalog no.: Z588715
Price per 1 Piece
Net price: CHF 24.00
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Bi-Metall
Total length 125 mm
Adjustable 1 Stk

Identification & Classification

Article number 2110348
Catalog number Z588715
EAN / GTIN 0045242293421
Manufacturer number 49005455

Description

Description:

Speziell entwickelte Sägeblätter für den Einsatz mit der 12 V HACKZALL™ Akku-Kompakt-Säbelsäge
Bi-Metall-Verzahnung für lange Standzeiten und hohe Stabilität
Optimierte Zahngeometrie für schnelle Schnitte
Extradünnes Blatt für schnellere Schnittgeschwindigkeit und 35 % längeres Arbeiten pro Akkuladung verglichen mit Standard-Bi-Metall-Sägeblättern

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart