Value pack cutting disc stainless steel EXTRA THIN

Article no.: 2110293 Catalog no.: GG5272
Set price 500 Piece (CHF 1.45 / 1 Piece)
Net price: CHF 672.00
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Disc ⌀ / quantity Set price 500 Piece (incl. VAT)
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: Radius

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description straight
Disc ⌀ 125 mm
Disc thickness 1 mm
Contents 500
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle Radius degrees
optimised for material INOX
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification & Classification

Article number 2110293
Catalog number GG5272
EAN / GTIN 4067263136972
Manufacturer number GG5272 125/500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Special type for stainless steel.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Corresponds to No. 563272.

Specification:

A60R-BF.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart