{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Brush material | Steel wire | |
| Brush ⌀ D1 | 60 mm | |
| Contents | 10 | |
| Bristle thickness | 0.3 mm | |
| Bristle width L1 | 15 mm | |
| Length of brush section H1 | 17 mm | |
| Shank ⌀ Ds | 6 mm | |
| Twisted knotting | waved | |
| maximum speed | 15,000 min-1 | |
| Type of product | Wheel brush |
| Article number | 2110237 | |
| Catalog number | GG5740 | |
| EAN / GTIN | 4067263136378 | |
| Manufacturer number | GG5740 60X15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |