{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding medium code | A | |
| Specification | A60P-BF | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Shape | 41 | |
| Shape description | straight | |
| Disc ⌀ | 125 mm | |
| Disc thickness | 1 mm | |
| Contents | 250 | |
| Bore ⌀ | 22.23 mm | |
| for material thicknesses | 3 mm - 5 mm | |
| recommended approach angle | 90 degrees | |
| optimised for material | Steel | |
| Propulsive equipment | Angle grinders | |
| maximum circumferential speed | 80 m/s | |
| maximum speed | 12,200 min-1 | |
| Type of product | Cutting disc |
| Article number | 2110207 | |
| Catalog number | GG5355 | |
| EAN / GTIN | 4067263138464 | |
| Manufacturer number | GG5355 125/250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |