{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Brush ⌀ D1 | 23 mm | |
| Overall length L | 80 mm | |
| Clamp ⌀ D2 | 22 mm | |
| Clamp length L2 | 22 mm | |
| Length of brush section H1 | 25 mm | |
| maximum speed | 18,000 min-1 | |
| Type of product | End cup brush |
| Article number | 2110202 | |
| Catalog number | GG5745 | |
| EAN / GTIN | 4067263136279 | |
| Manufacturer number | GG5745 22X22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |