Value pack wheel brush with shank stainless steel wire 0.20 mm

Article no.: 2110190 Catalog no.: GG5742
Set price 10 Piece (CHF 4.97 / 1 Piece)
Net price: CHF 46.00
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Set price 10 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 30 mm
Contents 10
Bristle thickness 0.2 mm
Bristle width L1 6 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 20,000 min-1
Type of product Wheel brush

Identification & Classification

Article number 2110190
Catalog number GG5742
EAN / GTIN 4067263136286
Manufacturer number GG5742 30X6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.
Corresponds to No. 574253.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart