Professional microfiber cloth blue

Article no.: 2109803 Catalog no.: Z083722
Price per 1 Piece
Net price: CHF 13.00

Scale prices:

  • from 1 Piece
    CHF 14.05 / 1 Piece
  • from 25 Piece
    CHF 11.24 / 1 Piece
on request
In stock
34 pieces in stock

Select article variation and quantity

Color Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 400 mm
Width 400 mm
Colour blau
Set contents 10

Identification & Classification

Article number 2109803
Catalog number Z083722
EAN / GTIN 4260477522115
Manufacturer number AX1180009

Description

Description:

Experience the ultimate cleaning power with our high-performance microfiber cloth, designed for optimal dirt absorption.

  • Variety of color options: Available in different colors to match your style.
  • Pleasant feel: Particularly gentle on the skin for comfortable cleaning.
  • Huge water absorption: Easily handles large amounts of liquid.
  • Machine washable: Can be washed at temperatures up to 90 °C.
  • Dryer safe: Easy to maintain and quickly ready for use again.


Perfect for all cleaning requirements

Content:

10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart