{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 51 mm | |
| Metal type | Bimetal; Steel | |
| Depth of cut | 45 mm | |
| Material application | Metal; Iron; Steel; Conduit; Wood; Chipboard; MDF; Plastic; Acrylic; Fiber optic | |
| Length | 45 mm | |
| Weight | 0.201 kg |
| Article number | 2107359 | |
| Catalog number | Z589762 | |
| EAN / GTIN | 8718564003338 | |
| Manufacturer number | MHB3Q0051B |