Bosch Medium Craftsman Bag

Article no.: 2107226 Catalog no.: Z692262
Price per 1 Piece
Net price: CHF 39.95
on request
In stock
15 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 480 mm
External dimension width 280 mm
External dimension height 300 mm

Identification & Classification

Article number 2107226
Catalog number Z692262
EAN / GTIN 3165140799713
Manufacturer number 1600A003BJ

Description

Description:

Robust all-rounder: spacious, medium-sized tool bag for numerous power tools and accessories

Application Notes:

Extremely robust, medium-sized tool bag: made of durable polyester, with a sturdy, rail-reinforced bottom and extra-strong zippers
Universal all-round tool bag for busy craftsmen: for storing and transporting numerous power tools and accessories
Very spacious: generous dimensions (480 mm x 280 mm x 300 mm) with many pockets for more space and a large opening for easy access

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart