{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Karton | |
| Manufacturer's designation | GDR 18V-220 C | |
| Number of rechargeable batteries contained | 0 | |
| Battery voltage | 18 V | |
| Torque settings | 3 | |
| maximum torque | 220 Nm | |
| maximum screw ⌀ (8.8 - 12.9) | M6-M16 | |
| Number of impacts 1st stage | 0 min-1 - 1,500 min-1 | |
| Number of impacts 2nd stage | 0 min-1 - 3,400 min-1 | |
| Number of impacts 3rd stage | 0 min-1 - 4,000 min-1 | |
| Toolholder | 1/4" Innensechskant | |
| maximum speed 1st speed | 0 min-1 - 800 min-1 | |
| maximum speed 2nd speed | 0 min-1 - 2,300 min-1 | |
| Weight | 1 kg | |
| maximum speed 3rd speed | 0 min-1 - 3,400 min-1 |
| Article number | 2107224 | |
| Catalog number | Z070254 | |
| EAN / GTIN | 4059952643182 | |
| Manufacturer number | 06019L6000 |