• This product is only available for business customers.

Vibratory finishing machine (2 litres) with separating station, Type: GMT2

Article no.: 2105910 Catalog no.: 501310
New product
Price per 1 Piece
Net price: CHF 1’690.00
incl. vRG CHF 10.00
on request
Delivery by arrangement
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of machine L1 750 mm
Width of machine W1 400 mm
Height of machine 285 mm
Inner depth of trough D2 85 mm
Volume of trough 2 l
Inner ⌀ of trough 100 mm
Outer ⌀ of trough 220 mm
Speed range 3,000 min-1
Total weight 20 kg
Power consumption 50 W
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Vibratory finishing machine

Identification & Classification

Article number 2105910
Catalog number 501310
EAN / GTIN 4067263130741
Manufacturer number 501310 GMT2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Vibratory finishing machine GMT2 in compact design, for automated finishing work on small to medium batch sizes.
  • Powerful motor with defined speed range.
  • Steel trough (2 l) with polyurethane coating.
  • Removable separating station for manually separating the workpiece and grinding medium.
  • Effortless separation thanks to ergonomic tipping mechanism.
  • Intuitive to control via control panel with timer function.
  • Quiet, dust-free working thanks to transparent cover.

Application:

The preferred choice for deburring turned and milled parts and 3D-printed workpieces. Suitable for metals and plastics. This machine can also handle the subsequent step of polishing. Only dry machining is recommended (no compound required). For wet machining, we recommend our GARANT GreenPlus Compound UNI (No. 501600 UNI).

Supplied with:

1× vibratory finishing machine with control panel and removable separating station 1× separating screen with 10 mm hole grid 1× separating screen with 18 mm hole grid 1× ceramic grinding bodies (3 kg), triangular, coarse (No. 501505 0606T) 1× ceramic grinding bodies (3 kg), triangular (oblique), coarse (No. 501515 1015TA) 1× ceramic grinding bodies (3 kg), cylinder (oblique), coarse (No. 501525 0305CA) 1× porcelain grinding bodies (3 kg), cylinder (oblique), polishing (No. 501585 0406CA) 1× storage box (No. 964486 EF4070) 1× GARANT GreenPlus Flex Cleaner 500 ml (No. 088001 500) 1× GARANT GreenPlus microfibre cloth (No. 083722 BLUE)

Warning:

Intended use
  • Machine for surface processing such as deburring or polishing metal and plastic parts.
  • Use suitable abrasive bodies.
  • For work in indoor industrial environments. For use on dry, solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.

Reasonably foreseeable misuse
  • Do not overload the machine.
  • Do not apply mechanical loads to the touch screen.
  • Do not use sharp objects for operating the touch screen.
  • Operation with compounds is not intended.
  • Do not use any workpieces that are very sharply pointed, flammable or too large for the working container.
  • Do not use in explosion hazard areas.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart